or
Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Rating - Amps - 3.1A; Receptacle Quantity - 1; Receptacle Type - Tamper Resistant; Receptacle Rating - 15A 125V; Color - Light Almond