Menu Search

LEGRAND - PASS & SEYMOUR #TR-8384USBRED

USB Charger Device, 3.1A USB, 20A 125V Tamper Resistant Receptacle, Red

SKU: 78500703146
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Device Type: Combination USB Port and Receptacle
USB Rating - Amps: 3.1A
Receptacle Type: Tamper Resistant
Receptacle Rating: 20A 125V
Color: Red
Description
Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Rating - Amps - 3.1A; Receptacle Type - Tamper Resistant; Receptacle Rating - 20A 125V; Color - Red