Menu Search
LEGRAND - PASS & SEYMOUR #TM83-USBWCC6

USB Charger with 3-Way Switch 15A 120VAC White

SKU # 78500702232
Device Type: USB Charger with 3-Way Switch
USB Quantity: 2
USB Rating - Amps: 2.1A
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 15A 120VAC
Color: White
Plate Type: Decorator Rectangular Opening

Combination Outlets with USB: Device Type - USB Charger with 3-Way Switch; USB Quantity - 2; USB Rating - Amps - 2.1A; Receptacle Type - Straight Blade Decorator; Receptacle Rating - 15A 120VAC; Color - White; Plate Type - Decorator Rectangular Opening; Additional Information - Voltage Rating: 120 VAC, Amperage Rating: 15A, Dimension: 1.60 W x 1.31 D x 4.18 H in.

Additional Info: Voltage Rating: 120 VAC, Amperage Rating: 15A, Dimension: 1.60 W x 1.31 D x 4.18 H in.