Menu Search
LEGRAND - PASS & SEYMOUR #RWC826USBWCCV2

Wireless Charger, 3.1 A, 1 USB, Straight Blade, White

SKU # 78500713395
RoHS Compliant
Device Type: Wireless Charger
USB Quantity: 1
USB Rating - Amps: 3.1 A
Receptacle Quantity: 2
Receptacle Type: Straight Blade
Receptacle Rating: 15 A 125 VAC
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: NEMA 5-15R
Color: White