Menu Search
LEGRAND - WIREMOLD #DQFF20UBK

deQuorum Flip-Up Unit, 3.1A, 2 USB, (1) Tamper Resistant Duplex, 20A Receptacle, Black

SKU # 78677618682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Rating - Amps: 3.1A
Receptacle Quantity: 1
Receptacle Type: Tamper Resistant Duplex
Receptacle Rating: 20A
Color: Black

Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Rating - Amps - 3.1A; Receptacle Quantity - 1; Receptacle Type - Tamper Resistant Duplex; Receptacle Rating - 20A; Color - Black; Additional Information - Material: Steel, Capacity: Multiple Channel, Finish: Powder Coat, Dimensions: 4-3/4 in. x 5-5/8 in.; Manufacturer Series - deQuorum

Additional Info: Material: Steel, Capacity: Multiple Channel, Finish: Powder Coat, Dimensions: 4-3/4 in. x 5-5/8 in.