Menu Search
LEGRAND - PASS & SEYMOUR #5890-I

Combination Duplex Receptacle Standard

SKU # 78500758901 Manufacturer Series: 5890
Type: Combination Duplex Receptacle
Face Style: Standard
Device A Configuration: Straight Blade 20A125V 2P3W
Device B Configuration: Straight Blade 20A250V 2P3W
Device A NEMA: 5-20R
Device B NEMA: 6-20R
Color: Ivory