Menu Search
LEGRAND - PASS & SEYMOUR #AF-20TRW

Combination Duplex Receptacle Tamper-Resistant

SKU # 78500702961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Duplex Receptacle
Face Style: Tamper-Resistant
Device A Configuration: 20A125V
Device B Configuration: 20A125V
Device A NEMA: 5-20R
Device B NEMA: 5-20R
Color: White
Material: Thermoplastic
Wiring: Back, 2 Circuit
Grade: Specification

Combination Outlets: Type - Combination Duplex Receptacle; Face Style - Tamper-Resistant; Device A Configuration - 20A125V; Device B Configuration - 20A125V; Device A NEMA - 5-20R; Device B NEMA - 5-20R; Color - White; Material - Thermoplastic; Wiring - Back, 2 Circuit; Grade - Specification; Additional Information - Dimension: 4.21 in. H x 1.68 in. W x 1.27 in. D

Additional Info: Dimension: 4.21 in. H x 1.68 in. W x 1.27 in. D