Menu Search
LEGRAND - PASS & SEYMOUR #AF-15TRW

Combination Duplex Receptacle TradeMaster Tamper-Resistant

SKU # 78500702971
Type: Combination Duplex Receptacle
Face Style: TradeMaster Tamper-Resistant
Device A Configuration: 15A125V
Device B Configuration: 15A125V
Device A NEMA: 5-15R
Device B NEMA: 5-15R
Color: White
Material: Thermoplastic
Wiring: Back, 2 Circuit

Combination Outlets: Type - Combination Duplex Receptacle; Face Style - TradeMaster Tamper-Resistant; Device A Configuration - 15A125V; Device B Configuration - 15A125V; Device A NEMA - 5-15R; Device B NEMA - 5-15R; Color - White; Material - Thermoplastic; Wiring - Back, 2 Circuit; Additional Information - Dimension: 4.21 in. H x 1.68 in. W x 1.27 in. D

Additional Info: Dimension: 4.21 in. H x 1.68 in. W x 1.27 in. D