Menu Search
LEGRAND - PASS & SEYMOUR #TM811-WCC6

TradeMaster® Combination Multiple Switch 15A 120/277V White 1-Pole

SKU # 78500785742 Manufacturer Series: Decorator
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: White
Plate Type: Decorator Rectangular Opening
Wiring: Back & Side, Grounding