Menu Search
LEGRAND - PASS & SEYMOUR #TM813-WCC6

TradeMaster® Combination Multiple Switch 15A 120/277V White 3-Way

SKU # 78500704445 Manufacturer Series: Decorator
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 3-Way
Switch Rating: 15A 120/277V
Color: White
Plate Type: Decorator Rectangular Opening
Wiring: Back & Side, Grounding

Combination Switches: Device Type - Combination Multiple Switch; Switch Quantity - 2; Switch Type - Rocker; Switch Operation - 3-Way; Switch Rating - 15A 120/277V; Color - White; Plate Type - Decorator Rectangular Opening; Wiring - Back & Side, Grounding; Manufacturer Series - Trademaster Decorator