Menu Search
LEGRAND - PASS & SEYMOUR #TM833-WCC

TradeMaster® Combination Multiple Switch 15A 120/277V White 3-Way

SKU # 78500700925 Manufacturer Series: Decorator
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 3-Way
Switch Rating: 15A 120/277V
Color: White
Plate Type: Decorator Rectangular Opening
Wiring: Back & Side, Grounding