Menu Search
LEGRAND - PASS & SEYMOUR #TM813-WCC

TradeMaster® Combination Multiple Switch 15A 120V White (1) 1-Pole (1) 3-Way

SKU # 78500700913 Manufacturer Series: Decorator
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: (1) 1-Pole (1) 3-Way
Switch Rating: 15A 120V
Color: White
Plate Type: Decorator Rectangular Opening
Wiring: Back & Side, Grounding

Combination Switches: Device Type - Combination Multiple Switch; Switch Quantity - 2; Switch Type - Rocker; Switch Operation - (1) 1-Pole (1) 3-Way; Switch Rating - 15A 120V; Color - White; Plate Type - Decorator Rectangular Opening; Wiring - Back & Side, Grounding; Manufacturer Series - Trademaster Decorator