The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
LEGRAND - PASS & SEYMOUR #RCD33W

Combination Switch, Rocker Switch, 15A 120VAC, White

SKU # 78500705497
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: (2) 1 Pole (2) 3 Way
Switch Rating: 15A 120VAC
Color: White
Plate Type: Screwless
Plate Included: No
Wiring: Back and Side

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes.