Menu Search
GREENLEE #0354-26

Combination Wrench Set, Open, Box, Ratcheting

SKU # 78331013519
Type: Combination Wrench Set
End A Type: Open
End B Type: Box, Ratcheting
End A Size - Imperial: 1-1/4 in.
End B Size - Imperial: 1-1/4 in.
Length: 16-1/2 in.
Material: Polished Chrome Finish

Wrenches: Type - Combination Wrench Set; End A Type - Open; End B Type - Box, Ratcheting ; End A Size - Imperial - 1-1/4 in. ; End B Size - Imperial - 1-1/4 in. ; Length - 16-1/2 in.; Material - Polished Chrome Finish