Menu Search
KLEIN TOOLS #68005

Wrench, Can; Box End-Box End; 7 in. Long

SKU # 09264468005 Manufacturer Series: Can Wrench
Type: Can
Pieces: 1
End A Type: Box
End B Type: Box
End A Size - Imperial: 3/8 in
End B Size - Imperial: 7/16 in
Length: 7 in.

Additional Info: Opens Telephone Boxes/Pedestals, Ribbed Center Handle