You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #56999

Wrench, Locknut; 1/2, 3/4 in. Drive; 9 in. Long

SKU # 09264456999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Lock Nut Wrench
Drive Size: 1/2, 3/4 in.
Length: 9 in.
Material: Steel

Additional Info: Head Type: Twist Rotating, Construction: Heavy-Duty, Handle Material: Plastic Grip