Menu Search
COOPER LIGHTING SOLUTIONS #VT-4DR-U

Fixture Lens, Vaportight Fluorescent, Acrylic

SKU # 66240010623
Type: Fixture Lens
Fixture Type: Vaportight Fluorescent
Fixture Model: VT Series
Material: Acrylic

Commercial Fluorescent Lenses: Type - Fluorescent Fixture; Fixture Type - Enclosed Industrial, Vaportight; Size - 7" W x 48" L; Fixture Model - VT2-4; Material - Prismatic