Menu Search
COOPER LIGHTING SOLUTIONS #VT2-4DR-U

Fluorescent Fixture Enclosed Industrial, Vaportight

SKU # 62396023323
Type: Fluorescent Fixture
Fixture Type: Enclosed Industrial, Vaportight
Fixture Model: VT2-4
Material: Prismatic

Commercial Fluorescent Lenses: Type - Fluorescent Fixture; Fixture Type - Enclosed Industrial, Vaportight; Fixture Model - VT2-4; Material - Prismatic