You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #WN-2A-U

Fluorescent Fixture Wraparound, Commercial

SKU # 08008351774
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Fixture
Fixture Type: Wraparound, Commercial
Size: L: 48 in.
Fixture Model: WN 2 Lamp
Material: Prismatic Acrylic

Commercial Fluorescent Lenses: Type - Fluorescent Fixture; Fixture Type - Wraparound, Commercial; Size - 48"L; Fixture Model - WN 2 Lamp; Material - Prismatic Acrylic