Menu Search
STANDARD PRODUCTS #SE152

Fluorescent Fixture Enclosed Industrial, Vaportight

SKU # 06954935208
Type: Fluorescent Fixture
Fixture Type: Enclosed Industrial, Vaportight
Size: WxLxH: 7-1/2 x 52 x 2-58 in.
Material: Acrylic

Commercial Fluorescent Lenses: Type - Fluorescent Fixture; Fixture Type - Enclosed Industrial, Vaportight; Size - 7-1/2"W x 52" L x 2-58" H; Material - Acrylic; Additional Information - Color: Clear w/Crepe Pattern

Additional Info: Color: Clear w/Crepe Pattern