Menu Search
SIGNIFY #SB8G1-48

Wire Guard for Light Fixtures

SKU # 62225206714 Manufacturer Series: CFI
Guard Type: Wire Guard
Fixture Type: Fluorescent Industrial
Dimensions: LxWxH: 47.75 x 3.38 x 4.18 in.
Material: Wire
Finish: White
Application: SB

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Industrial; LxWxH: 47.75 x 3.38 x 4.18 in.; Material - Wire; Finish - White; Application - SB; Manufacturer Series - CFI