You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTPAXCLKA4

Commoning Link, 600V, 63 Amp, 3 PH, 45mm Frame/Spacing, 4 Starter

SKU # 01508063960 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Manual Starter Lineside Commoning Link
Frame Size/​Spacing: 45mm
Phase: 3
Voltage: 600V
Number of Starters: 4

Additional Info: Use with MMP with no side mounted auxiliaries or voltage releases