Menu Search
EATON #XTPAXCLKA5

Link, Commoning, Lineside, 3 Phase, (5) Starter

SKU # 01508232290 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Manual Starter Lineside Commoning Link
Frame Size/​Spacing: 45mm
Phase: 3
Voltage: 600V
Number of Starters: 5

Additional Info: Use with MMP with no side mounted auxiliaries or voltage releases