You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTPAXCLKC2

Manual Starter Lineside Commoning Link 690V 3 Phase, 63A

SKU # 78211635955 Manufacturer Series: XTPA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Manual Starter Lineside Commoning Link
Frame Size/​Spacing: 45 + 18 mm
Phase: 3
Amps: 63A
Voltage: 690V
Number of Starters: 2

Additional Info: 108 mm L Link