You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTPAXIT

Manual Starter Lineside Commoning Link 690V 3 Phase, 63A

SKU # 01508032720 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Manual Starter Lineside Commoning Link
Frame Size/​Spacing: 45mm
Phase: 3
Amps: 63A
Voltage: 690V

Commoning Links: Connector Type - Manual Starter Lineside Commoning Link; Frame Size/Spacing - 45mm; Phase - 3; Amps - 63; Voltage - 690V; Manufacturer Series - XT