Menu Search
PHOENIX CONTACT #2744416

Industrial Network Modem MODBUS, DH 485 (RS-485, 2 and 4 wire)

SKU # 80334517178 Manufacturer Series: PSM-ME
Type: Industrial Network Modem
System: MODBUS, DH 485 (RS-485, 2 and 4 wire)
Connectors: (1) Sub-D9 male (1) Pluggable Combicon Screw terminal block
Capacity: 4.8 kbps - 115.2 kbps
Voltage: 24V AC/DC
Power Consumption: 85mA @ 24V
Status Indication: LED
Mounting: DIN Rail
Dimensions WxHxD: 22.5 x 99 x 118.6 mm

PLC Communication Devices: Type - Industrial Network Modem; System - MODBUS, DH 485 (RS-485, 2 and 4 wire); Connectors - (1) Sub-D9 male (1) Pluggable Combicon Screw terminal block; Capacity - 4.8 kbps -115.2 kbps; Voltage - 24VAC/DC; Power Consumption - 85mA @ 24V; Status Indication - LED; Mounting - DIN Rail; Dimensions WxHxD - 22.5 x 99 x 118.6 mm; Additional Information - 2 Transmission channels: TxD, RxD; full duplex; Manufacturer Series - "PSM-ME

Additional Info: 2 Transmission channels: TxD, RxD; full duplex