Menu Search

TRANSITION NETWORKS #TN-SFP-SX

Optical Transceiver Ethernet/IP

SKU: 64817798064
Manufacturer Series: TN-SFP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Optical Transceiver
System: Ethernet/IP
Connectors: 1000BASE-SX Multimode Fiber
Voltage: 3.3V
Power Consumption: 0.66 Watts
Dimensions WxHxD: 13 x 8 x 55 mm
Description
PLC Communication Devices: Type - Optical Transceiver; System - Ethernet/IP; Connectors - 1000BASE-SX Multimode Fiber; Voltage - 3.3V; Power Consumption - 0.66 Watts; Dimensions WxHxD - 13 x 8 x 55 mm; Additional Information - Application: Gigabit Ethernet Switches and Routers, Fibre Channel Switch Infrastructure, xDSL Applications, Metro Edge Switching; Manufacturer Series - TN-SFP
Additional Info: Application: Gigabit Ethernet Switches and Routers, Fibre Channel Switch Infrastructure, xDSL Applications, Metro Edge Switching