You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #23-008M

Commutator Cleaner/Brush Seater Soft Loosely Bound Grain Medium

SKU # 78325007095
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Abrasive Type: Commutator Cleaner/Brush Seater
Construction: Soft Loosely Bound Grain
Grade: Medium
Depth: 1-1/8 in.
Width: 5/8 in.
Length: 4-3/4 in.