Menu Search
IDEAL #82-002

Powr-Polish Commutator Cleaner/Burnisher Flexible, Fine Grain, Non-Dusting None

SKU # 78325082002
Abrasive Type: Commutator Cleaner/Burnisher
Construction: Flexible, Fine Grain, Non-Dusting
Depth: 3/8 in.
Width: 3/4 in.
Length: 5 in.