Menu Search
EDWARDS SIGNALING #852

Weatherproof Pushbutton 3A 250V AC, 1A 250V DC Satin Chrome Metal

SKU # 78264026080 Manufacturer Series: 852
Type: Weatherproof Pushbutton
Color-Finish: Satin Chrome
Voltage: 250V
Contacts: NC Momentary
Contact Ratings: 3A @ 250V AC, 1A @ 250V DC
Mounting Type: Flush
Material: Metal

Complete Pushbuttons: Pushbutton Type - Weatherproof Pushbutton; Mounting - Flush; Max. Volts - 250V; Contact Ratings - 3A @ 250V AC, 1A @ 250V DC; Contact Type - N.O. Momentary; Material - Metal; Color-Finish - Satin Chrome; Manufacturer Series - 852