You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON #L-BDG-WH-C

Networking Smart Bridge Module Router with Ethernet Switch

SKU # 78427609124
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Networking Smart Bridge Module
Application: Router with Ethernet Switch
Network Type: Ethernet Cat 5e
Dimensions: LxWxH: 2.75 x 2.75 x 1.19 in.

Computer Networking Modules: Type - Networking Smart Bridge Module; Application - Router with Ethernet Switch; Network Type - Ethernet Cat 5e; Size - Dimensions - 2.75 in. L x 2.75 in. W x 1.19 in. H; Additional Information - Operating Temperature: 32 to 104 deg F

Additional Info: Operating Temperature: 32 to 104 deg F