Menu Search
NVENT HOFFMAN #PGLD1666CWS

ProlineĀ® Computer Workstation Steel Body, Polycarbonate Windows

SKU # 78351010265 Manufacturer Series: Gold
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Computer Workstation
Doors: (1) Upper Window (1) Lower Solid
Material: Steel Body, Polycarbonate Windows
Finish: Polyester Powder, Light Gray
Nominal Height: 1600mm
Nominal Width: 600mm
Nominal Depth: 600mm
Size HxWxD Inch: 62.32 x 23.94 x 21.74
Latch: Latch on Upper Front Door
Interior Components: Mounting Rails, Keyboard Compartment, Mouse Tray