Menu Search
ABB #CI54561

Octagon Concrete Box Steel

SKU # 62253841135
Type: Octagon Concrete Box
Material: Steel
Diameter in inch: 4 in.
Depth: 3.5 in.
Capacity - cu-in: 42
Knockouts: (4)1/2 in., (4)3/4 in.

Concrete Outlet Box Covers: Type - Octagon Concrete Box; Material - Steel; Diameter in inch - 4; Depth in inch - 3.50; Capacity - cu-in - 42.00; Knockouts - (4)1/2", (4)3/4"