Menu Search
Concrete Outlet Box Covers Octagon Concrete Box Steel

THOMAS & BETTS #54561-1/2

Octagon Concrete Box Steel

SKU #78599117475
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Octagon Concrete Box
Material: Steel
Diameter in inch: 4 in.
Depth: 3.5 in.
Capacity - cu-in: 41
Knockouts: 1/2" Double Row

Concrete Outlet Box Covers: Type - Octagon Concrete Box; Material - Steel; Diameter in inch - 4; Depth in inch - 3.50; Capacity - cu-in - 41.00; Knockouts - 1/2" Double Row