Menu Search
Wire and Cable Armored and Control Cable Armored Cable Cable, Armored; XLPE Insulation; 1 AWG

WIRE PRODUCTS

Cable, Armored; XLPE Insulation; 1 AWG

(2 Product Options)
  • Cable Type: Armored Cable
  • Conductor Material: Aluminum
  • Conductor Size: 1 AWG
  • Insulation: Cross-linked Polyethylene (XLPE)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 1 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 4
30 Deg. C Ambient Amps: 105
Temperature Rating: 90°C
Package Length: Long