The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ACWU90 #ACWU90-500/4AL-PVC-LONG

Cable, Armored; XLPE Insulation; 500 MCM; 4C

SKU # 62005922195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 4C
Outside Diameter: 2.7 in. (68.5mm)
30 Deg. C Ambient Amps: 330
Cable Type: Armored Cable
Conductor Material: Aluminum
Conductor Size: 500 MCM
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum/PVC
Jacket Color: Black
Ground: Bare AL 1
Temperature Rating: 90°C
Package Length: Long