Menu Search
WIRE PRODUCTS #AC90-10/3CU-300

Cable, Armored; XLPE Insulation; 10 AWG; 3C

SKU # 62005613353
View more versions of this product
Conductor Count: 3C
Outside Diameter: 0.57 in. (14.6mm)
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 12
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel