Menu Search
Wire and Cable Portable Cable and Cord Portable Cord Cord, Portable; SOOW; Bare Stranded Copper; 12 AWG

CORDS - PORTABLE

Cord, Portable; SOOW; Bare Stranded Copper; 12 AWG

(2 Product Options)
  • Type: Portable Cord
  • Cord Type: SOOW
  • Conductor Size: 12 AWG
  • Conductor Material: Bare Stranded Copper
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Portable Cord
Cord Type: SOOW
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - meters: 75m