Menu Search
WIRE PRODUCTS #NMWU-6/3CU-LONG

Cable, Nonmetallic Sheathed Direct Burial; 6 AWG; 3C

SKU # 62003657205
View more versions of this product
Conductor Count: 3C
Outside Diameter: 0.88 in. (22.3mm)
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 6 AWG
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 300V
Insulation: PVC
30 Deg. C Ambient Amps: 55
Temperature Rating: 60°C
Package Length: Long