Menu Search
Wire and Cable Armored and Control Cable Armored Cable Cable, Armored; XLPE Insulation; 10 AWG

WIRE PRODUCTS

Cable, Armored; XLPE Insulation; 10 AWG

(3 Product Options)
  • Cable Type: Armored Cable
  • Conductor Material: Copper
  • Conductor Size: 10 AWG
  • Insulation: Cross-linked Polyethylene (XLPE)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 12
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel