Menu Search
BURNDY #TP14-14

Vinylug Terminal, Ring; Insulated; 600V; No. 12 to 1/4 in.; 16 to 14 AWG

SKU # 78181071304 Manufacturer Series: TP
View more versions of this product
Conductor Max: 14 AWG
Terminal Type: Standard Ring
Insulation: Vinyl Expanded Entry
Stud Size: #12 to 1/4 in.
Conductor Min: 16 AWG
Color: Blue
Package Quantity: 100 Pack
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V