Menu Search
ABB INSTALLATION PRODUCTS #E10721

Thomas and Betts® Terminal, Large Ring; Non-Insulated; For Aircraft Wire; 600V; 6 AN; 5/16 in.

SKU # 78621082962 Manufacturer Series: Sta-Kon®
View more versions of this product
Conductor Min: 6 AN
Stud Size: 5/16 in.
Conductor Max: 6 AN
Package Quantity: 200 Pack
Terminal Type: Large Ring Lug
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Tubular