Menu Search
PANDUIT #LCD1-14A-E

Lug, Compression; Copper; 2H; 35kV; 1 AWG; 0.63 in.

SKU # 07498338293 Manufacturer Series: LCD
RoHS Compliant
View more versions of this product
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 2.43 x 0.75"
Stud Hole Spacing: 0.63 in.
Conductor Size - Navy: 75 Navy
Color Code: Green
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: Yes