Menu Search
PANDUIT #LCD2-14A-Q

Lug, Compression; Copper; 2H; 35kV; 2 AWG; 0.63 in.

SKU # 07498338298 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 2.40 x 0.60"
Stud Hole Spacing: 0.63 in.
Conductor Size - Navy: 60 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: Yes