Menu Search
PANDUIT #LCD500-12E-6

Lug, Compression; Copper; 2H; 35kV; 500 MCM; 1.25 in.

SKU # 07498371966 Manufacturer Series: LCD
RoHS Compliant
View more versions of this product
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 1/2 in.
Stud Hole Spacing: 1.25 in.
Color Code: Brown
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: Yes