Menu Search
PANDUIT #LCD1/0-12-X

Lug, Compression; Copper; 2H; 35kV; 1/0 AWG; 1.75 in.

SKU # 07498390090 Manufacturer Series: LCD
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Conductor Size - Code: 1/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 4.25 x 0.80"
Stud Hole Spacing: 1.75 in.
Conductor Size - Navy: 100 Navy
Color Code: Pink
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: Yes