Menu Search

PANDUIT

Lug, Compression; Copper; 2H; 35kV

(84 Product Options) Manufacturer Series: LCD
  • Type: Compression Terminal
  • Insulation: Not Insulated
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: Yes