Menu Search
PANDUIT #LCB350-12W-X

Pan-Lug™ Lug, Compression; CU; 1H; Long; Window; 350 MCM; 1/2 in.

SKU # 61305636275 Manufacturer Series: LCB
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Red
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: Yes