Menu Search
PANDUIT #LCA4/0-34-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 4/0 AWG; 3/4 in.

SKU # 07498345017 Manufacturer Series: LCA
View more versions of this product
Screw/​Stud Size: 3/4 in.
Conductor Size - Code: 4/0 AWG
Color Code: Purple
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes