Menu Search
PANDUIT #LCA2-38-Q

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 2 AWG; 3/8 in.

SKU # 07498390017 Manufacturer Series: LCA
RoHS Compliant
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 2 AWG
Lug L x Tongue W: 1.97 x 0.66"
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 25